Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 80B26SS

  • Mfr # 80B26SS

  • Zoro # G2456602


product price: $1,819.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Hub Dia. (In.)
4.75
Number of Teeth
26
Material
Stainless Steel
Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B26SS
Zoro #
G2456602
UPC #
697950092690
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Hub Dia. (In.)
4.75
Pitch Dia.
8.296
Outside Dia. (In.)
8.836
Length through Bore (In.)
2
Storage Width
8.836
Chain Roller Dia.
0.625
Caliper Diameter
7.671
Roller Width
0.625
Storage Length
8.836
Tooth Thickness
0.575
Storage Height
2

Details

Number of Teeth
26
Material
Stainless Steel
Pitch
1
Bore Type
Reboreable
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
3.25
Weight
14.57
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating
Hub Projection (In.)
1.421875
Hardened Teeth
No
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.