Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS10 1 3/16

  • Mfr # 100BS10 1 3/16

  • Zoro # G2462001


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
4.0451
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Outside Dia. (In.)
4.597
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS10 1 3/16
Zoro #
G2462001
UPC #
697950296234
Country of Origin
United States

Dimensions

Pitch Dia.
4.0451
Outside Dia. (In.)
4.597
Length through Bore (In.)
1.875
Caliper Diameter
3.2951
Storage Width
4.597
Storage Length
4.597
Storage Height
1.875

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Number of Teeth
10
Weight
3.8
Number of Rows
1
Chain Number
100
Surface Treatment
Protective Coating
Stocked Finished Bore
1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.