Zoro Homepage

Spk Roller Bs, 100BS11 1 15/16

  • Mfr # 100BS11 1 15/16

  • Zoro # G3368238


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
4.4368
Weight
4
Outside Dia. (In.)
5.007
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS11 1 15/16
Zoro #
G3368238
UPC #
697950296272
Country of Origin
United States

Dimensions

Pitch Dia.
4.4368
Outside Dia. (In.)
5.007
Length through Bore (In.)
1.875
Storage Width
5.007
Caliper Diameter
3.6416
Storage Length
5.007
Storage Height
1.875

Details

Weight
4
Type
Standard Roller Chain
Material
Steel
Number of Teeth
11
Bore Type
Bored to Size
Stocked Finished Bore
1.9375
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.