Zoro Homepage

Spk Roller Bs, 100BS11 1 7/16

  • Mfr # 100BS11 1 7/16

  • Zoro # G2466533


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.007
Number of Teeth
11
Pitch Dia.
4.4368
Material
Steel
Length through Bore (In.)
1.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS11 1 7/16
Zoro #
G2466533
UPC #
697950296296
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.007
Pitch Dia.
4.4368
Length through Bore (In.)
1.875
Storage Width
5.007
Caliper Diameter
3.6416
Storage Length
5.007
Storage Height
1.875

Details

Number of Teeth
11
Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
4.8
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
100
Stocked Finished Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.