Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS11 2 3/16

  • Mfr # 100BS11 2 3/16

  • Zoro # G2467163


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
11
Length through Bore (In.)
1.875
Material
Steel
Pitch Dia.
4.4368
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS11 2 3/16
Zoro #
G2467163
UPC #
697950296319
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.875
Pitch Dia.
4.4368
Outside Dia. (In.)
5.007
Storage Height
1.875
Caliper Diameter
3.6416
Storage Length
5.007
Storage Width
5.007

Details

Type
Standard Roller Chain
Number of Teeth
11
Material
Steel
Bore Type
Bored to Size
Weight
3.6
Stocked Finished Bore
2.1875
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.