Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS12 1 1/4

  • Mfr # 100BS12 1 1/4

  • Zoro # G2466588


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
12
Pitch Dia.
4.8296
Outside Dia. (In.)
5.415
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS12 1 1/4
Zoro #
G2466588
UPC #
697950296333
Country of Origin
United States

Dimensions

Pitch Dia.
4.8296
Outside Dia. (In.)
5.415
Length through Bore (In.)
1.875
Storage Width
5.415
Storage Length
5.415
Storage Height
1.875
Caliper Diameter
4.0796

Details

Bore Type
Bored to Size
Number of Teeth
12
Material
Steel
Type
Standard Roller Chain
Weight
6.2
Stocked Finished Bore
1.25
Chain Number
100
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.