Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS12 2

  • Mfr # 100BS12 2

  • Zoro # G3374958


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Weight
5.25
Length through Bore (In.)
1.875
Outside Dia. (In.)
5.415
Material
Steel
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS12 2
Zoro #
G3374958
UPC #
697950296371
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.875
Outside Dia. (In.)
5.415
Pitch Dia.
4.8296
Storage Height
1.875
Caliper Diameter
4.0796
Storage Length
5.415
Storage Width
5.415

Details

Weight
5.25
Material
Steel
Bore Type
Bored to Size
Number of Teeth
12
Type
Standard Roller Chain
Number of Rows
1
Chain Number
100
Surface Treatment
Protective Coating
Stocked Finished Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.