Zoro Homepage

Spk Roller Bs, 100BS13 1

  • Mfr # 100BS13 1

  • Zoro # G3371379


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Type
Standard Roller Chain
Length through Bore (In.)
1.625
Pitch Dia.
5.2232
Outside Dia. (In.)
5.821
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS13 1
Zoro #
G3371379
UPC #
697950296395
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.625
Pitch Dia.
5.2232
Outside Dia. (In.)
5.821
Storage Length
5.821
Storage Height
1.625
Storage Width
5.821
Caliper Diameter
4.4351

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
6.4
Number of Teeth
13
Material
Steel
Number of Rows
1
Stocked Finished Bore
1
Chain Number
100
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.