Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS13 1 15/16

  • Mfr # 100BS13 1 15/16

  • Zoro # G3378701


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.625
Number of Teeth
13
Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS13 1 15/16
Zoro #
G3378701
UPC #
697950296418
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.625
Pitch Dia.
5.2232
Outside Dia. (In.)
5.821
Storage Height
1.625
Caliper Diameter
4.4351
Storage Length
5.821
Storage Width
5.821

Details

Number of Teeth
13
Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
5.4
Chain Number
100
Stocked Finished Bore
1.9375
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.