Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS13 1 7/16

  • Mfr # 100BS13 1 7/16

  • Zoro # G2464004


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Bored to Size
Chain Number
100
Pitch Dia.
5.2232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS13 1 7/16
Zoro #
G2464004
UPC #
697950296432
Country of Origin
United States

Dimensions

Pitch Dia.
5.2232
Length through Bore (In.)
1.625
Outside Dia. (In.)
5.821
Caliper Diameter
4.4351
Storage Height
1.625
Storage Width
5.821
Storage Length
5.821

Details

Material
Steel
Number of Teeth
13
Bore Type
Bored to Size
Chain Number
100
Type
Standard Roller Chain
Weight
6
Surface Treatment
Protective Coating
Stocked Finished Bore
1.4375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.