Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS13 2 3/16

  • Mfr # 100BS13 2 3/16

  • Zoro # G3326420


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.821
Pitch Dia.
5.2232
Length through Bore (In.)
1.625
Weight
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS13 2 3/16
Zoro #
G3326420
UPC #
697950296456
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.821
Pitch Dia.
5.2232
Length through Bore (In.)
1.625
Storage Width
5.821
Caliper Diameter
4.4351
Storage Length
5.821
Storage Height
1.625

Details

Weight
5
Material
Steel
Number of Teeth
13
Type
Standard Roller Chain
Bore Type
Bored to Size
Stocked Finished Bore
2.1875
Chain Number
100
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.