Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS14 1 1/4

  • Mfr # 100BS14 1 1/4

  • Zoro # G3318678


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.227
Material
Steel
Length through Bore (In.)
1.625
Pitch Dia.
5.6174
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS14 1 1/4
Zoro #
G3318678
UPC #
697950296463
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.227
Length through Bore (In.)
1.625
Pitch Dia.
5.6174
Storage Width
6.227
Caliper Diameter
4.8674
Storage Height
1.625
Storage Length
6.227

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
14
Weight
7.4
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25
Chain Number
100
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.