Zoro Homepage

Spk Roller Bs, 100BS14 1 15/16

  • Mfr # 100BS14 1 15/16

  • Zoro # G3321030


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
14
Weight
6.4
Pitch Dia.
5.6174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS14 1 15/16
Zoro #
G3321030
UPC #
697950296470
Country of Origin
United States

Dimensions

Pitch Dia.
5.6174
Outside Dia. (In.)
6.227
Length through Bore (In.)
1.625
Caliper Diameter
4.8674
Storage Width
6.227
Storage Length
6.227
Storage Height
1.625

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
14
Weight
6.4
Material
Steel
Chain Number
100
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.