Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS16 1 15/16

  • Mfr # 100BS16 1 15/16

  • Zoro # G3343099


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.034
Material
Steel
Length through Bore (In.)
1.75
Pitch Dia.
6.4073
Weight
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS16 1 15/16
Zoro #
G3343099
UPC #
697950296562
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.034
Length through Bore (In.)
1.75
Pitch Dia.
6.4073
Storage Height
1.75
Caliper Diameter
5.6573
Storage Length
7.034
Storage Width
7.034

Details

Material
Steel
Weight
9
Bore Type
Bored to Size
Number of Teeth
16
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.9375
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.