Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS17 2

  • Mfr # 100BS17 2

  • Zoro # G2466210


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Material
Steel
Length through Bore (In.)
1.75
Pitch Dia.
6.8027
Outside Dia. (In.)
7.437
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100BS17 2
Zoro #
G2466210
UPC #
697950296623
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
6.8027
Outside Dia. (In.)
7.437
Storage Height
1.75
Caliper Diameter
6.0237
Storage Width
7.437
Storage Length
7.437

Details

Bore Type
Bored to Size
Material
Steel
Number of Teeth
17
Type
Standard Roller Chain
Weight
9.4
Chain Number
100
Surface Treatment
Protective Coating
Stocked Finished Bore
2
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.