Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS18 2 7/16

  • Mfr # 100BS18 2 7/16

  • Zoro # G3375299


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Weight
9.6
Material
Steel
Number of Teeth
18
Length through Bore (In.)
1.75
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS18 2 7/16
Zoro #
G3375299
UPC #
697950296678
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
7.839
Pitch Dia.
7.1985
Caliper Diameter
6.4485
Storage Length
7.839
Storage Width
7.839
Storage Height
1.75

Details

Weight
9.6
Material
Steel
Number of Teeth
18
Type
Standard Roller Chain
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Chain Number
100
Stocked Finished Bore
2.4375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.