Zoro Homepage

Spk Roller Bs, 100BS19 1 15/16

  • Mfr # 100BS19 1 15/16

  • Zoro # G3370152


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.5944
Material
Steel
Outside Dia. (In.)
8.241
Number of Teeth
19
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS19 1 15/16
Zoro #
G3370152
UPC #
697950296692
Country of Origin
United States

Dimensions

Pitch Dia.
7.5944
Outside Dia. (In.)
8.241
Length through Bore (In.)
2
Caliper Diameter
6.8185
Storage Height
2
Storage Width
8.241
Storage Length
8.241

Details

Material
Steel
Number of Teeth
19
Type
Standard Roller Chain
Weight
12.33
Bore Type
Bored to Size
Chain Number
100
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.