Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS20 2 15/16

  • Mfr # 100BS20 2 15/16

  • Zoro # G2463858


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Bored to Size
Chain Number
100
Pitch Dia.
7.9906
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS20 2 15/16
Zoro #
G2463858
UPC #
697950296760
Country of Origin
United States

Dimensions

Pitch Dia.
7.9906
Length through Bore (In.)
2
Outside Dia. (In.)
8.642
Storage Length
8.642
Caliper Diameter
7.2406
Storage Width
8.642
Storage Height
2

Details

Material
Steel
Number of Teeth
20
Bore Type
Bored to Size
Chain Number
100
Type
Standard Roller Chain
Weight
12.3
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
2.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.