Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS21 2

  • Mfr # 100BS21 2

  • Zoro # G2467750


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bored to Size
Pitch Dia.
8.3869
Type
Standard Roller Chain
Outside Dia. (In.)
9.043
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100BS21 2
Zoro #
G2467750
UPC #
697950296814
Country of Origin
United States

Dimensions

Pitch Dia.
8.3869
Outside Dia. (In.)
9.043
Length through Bore (In.)
2
Storage Height
2
Storage Width
9.043
Caliper Diameter
7.6134
Storage Length
9.043

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
21
Weight
13.9
Stocked Finished Bore
2
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.