Zoro Homepage

Spk Roller Bs, 100BS21 2 15/16

  • Mfr # 100BS21 2 15/16

  • Zoro # G3319046


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Outside Dia. (In.)
9.043
Weight
13
Length through Bore (In.)
2
Number of Teeth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS21 2 15/16
Zoro #
G3319046
UPC #
697950296821
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.043
Length through Bore (In.)
2
Pitch Dia.
8.3869
Caliper Diameter
7.6134
Storage Width
9.043
Storage Height
2
Storage Length
9.043

Details

Type
Standard Roller Chain
Weight
13
Number of Teeth
21
Material
Steel
Bore Type
Bored to Size
Stocked Finished Bore
2.9375
Number of Rows
1
Chain Number
100
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.