Zoro Homepage

Spk Roller Bs, 100BS21 2 3/16

  • Mfr # 100BS21 2 3/16

  • Zoro # G2467942


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.043
Number of Teeth
21
Pitch Dia.
8.3869
Length through Bore (In.)
2
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS21 2 3/16
Zoro #
G2467942
UPC #
697950296838
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.043
Pitch Dia.
8.3869
Length through Bore (In.)
2
Storage Height
2
Storage Length
9.043
Storage Width
9.043
Caliper Diameter
7.6134

Details

Number of Teeth
21
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Weight
13.4
Number of Rows
1
Chain Number
100
Surface Treatment
Protective Coating
Stocked Finished Bore
2.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.