Zoro Homepage

Spk Roller Bs, 100BS21 2 7/16

  • Mfr # 100BS21 2 7/16

  • Zoro # G3327909


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Outside Dia. (In.)
9.043
Weight
13.05
Number of Teeth
21
Pitch Dia.
8.3869
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS21 2 7/16
Zoro #
G3327909
UPC #
697950296845
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
9.043
Pitch Dia.
8.3869
Storage Length
9.043
Storage Height
2
Storage Width
9.043
Caliper Diameter
7.6134

Details

Weight
13.05
Number of Teeth
21
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Chain Number
100
Stocked Finished Bore
2.4375
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.