Zoro Homepage

Spk Roller Bs, 100BS24 2 7/16

  • Mfr # 100BS24 2 7/16

  • Zoro # G2467732


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
10.245
Material
Steel
Bore Type
Bored to Size
Number of Teeth
24
Pitch Dia.
9.5766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS24 2 7/16
Zoro #
G2467732
UPC #
697950297026
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.245
Pitch Dia.
9.5766
Length through Bore (In.)
2
Storage Width
10.245
Caliper Diameter
8.8266
Storage Height
2
Storage Length
10.245

Details

Material
Steel
Bore Type
Bored to Size
Number of Teeth
24
Type
Standard Roller Chain
Weight
16.2
Surface Treatment
Protective Coating
Stocked Finished Bore
2.4375
Chain Number
100
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.