Zoro Homepage

Spk Roller Bs, 100BS25 1 15/16

  • Mfr # 100BS25 1 15/16

  • Zoro # G2469893


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Bored to Size
Chain Number
100
Pitch Dia.
9.9734
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS25 1 15/16
Zoro #
G2469893
UPC #
697950297033
Country of Origin
United States

Dimensions

Pitch Dia.
9.9734
Length through Bore (In.)
2
Outside Dia. (In.)
10.645
Storage Width
10.645
Caliper Diameter
9.2037
Storage Length
10.645
Storage Height
2

Details

Material
Steel
Number of Teeth
25
Bore Type
Bored to Size
Chain Number
100
Type
Standard Roller Chain
Weight
18.2
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.