Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS25 2

  • Mfr # 100BS25 2

  • Zoro # G2468773


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Bored to Size
Chain Number
100
Pitch Dia.
9.9734
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS25 2
Zoro #
G2468773
UPC #
697950297057
Country of Origin
United States

Dimensions

Pitch Dia.
9.9734
Outside Dia. (In.)
10.645
Length through Bore (In.)
2
Storage Width
10.645
Storage Length
10.645
Storage Height
2
Caliper Diameter
9.2037

Details

Material
Steel
Number of Teeth
25
Bore Type
Bored to Size
Chain Number
100
Type
Standard Roller Chain
Weight
18
Number of Rows
1
Stocked Finished Bore
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.