Zoro Homepage

Spk Roller Bs, 35BS112 1 3/16

  • Mfr # 35BS112 1 3/16

  • Zoro # G2451151


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
112
Pitch Dia.
13.3708
Material
Steel
Outside Dia. (In.)
13.591
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS112 1 3/16
Zoro #
G2451151
UPC #
697950299037
Country of Origin
United States

Dimensions

Pitch Dia.
13.3708
Outside Dia. (In.)
13.591
Length through Bore (In.)
1
Storage Length
13.591
Caliper Diameter
13.1708
Storage Height
1
Storage Width
13.591

Details

Number of Teeth
112
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
7.1
Stocked Finished Bore
1.1875
Chain Number
35
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.