Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 35BS112 3/4

  • Mfr # 35BS112 3/4

  • Zoro # G2450460


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.591
Type
Standard Roller Chain
Pitch Dia.
13.3708
Material
Steel
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS112 3/4
Zoro #
G2450460
UPC #
697950299044
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.591
Pitch Dia.
13.3708
Length through Bore (In.)
1
Storage Height
1
Storage Width
13.591
Caliper Diameter
13.1708
Storage Length
13.591

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Number of Teeth
112
Weight
7.3
Surface Treatment
Protective Coating
Chain Number
35
Number of Rows
1
Stocked Finished Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.