Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 35BS84 1

  • Mfr # 35BS84 1

  • Zoro # G2455631


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
10.247
Bore Type
Bored to Size
Pitch Dia.
10.0291
Length through Bore (In.)
1
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS84 1
Zoro #
G2455631
UPC #
697950299433
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.247
Pitch Dia.
10.0291
Length through Bore (In.)
1
Storage Width
10.247
Storage Length
10.247
Caliper Diameter
9.8291
Storage Height
1

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
84
Material
Steel
Weight
4.34
Stocked Finished Bore
1
Chain Number
35
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.