Zoro Homepage

Spk Roller Bs, 40BS112 1 1/4

  • Mfr # 40BS112 1 1/4

  • Zoro # G2451964


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
112
Material
Steel
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS112 1 1/4
Zoro #
G2451964
UPC #
697950302263
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
18.121
Pitch Dia.
17.8277
Storage Length
18.121
Storage Height
1.25
Storage Width
18.121
Caliper Diameter
17.5157

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
112
Material
Steel
Weight
21.8
Number of Rows
1
Stocked Finished Bore
1.25
Chain Number
40
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.