Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS112 1 3/16

  • Mfr # 40BS112 1 3/16

  • Zoro # G2453568


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
112
Bore Type
Bored to Size
Chain Number
40
Pitch Dia.
17.8277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS112 1 3/16
Zoro #
G2453568
UPC #
697950302287
Country of Origin
United States

Dimensions

Pitch Dia.
17.8277
Length through Bore (In.)
1.25
Outside Dia. (In.)
18.121
Storage Height
1.25
Storage Length
18.121
Caliper Diameter
17.5157
Storage Width
18.121

Details

Material
Steel
Number of Teeth
112
Bore Type
Bored to Size
Chain Number
40
Type
Standard Roller Chain
Weight
22.2
Surface Treatment
Protective Coating
Stocked Finished Bore
1.1875
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.