Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS112 1

  • Mfr # 40BS112 1

  • Zoro # G3353081


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
112
Weight
21.8
Outside Dia. (In.)
18.121
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS112 1
Zoro #
G3353081
UPC #
697950302249
Country of Origin
United States

Dimensions

Outside Dia. (In.)
18.121
Length through Bore (In.)
1.25
Pitch Dia.
17.8277
Storage Height
1.25
Caliper Diameter
17.5157
Storage Width
18.121
Storage Length
18.121

Details

Bore Type
Bored to Size
Number of Teeth
112
Weight
21.8
Type
Standard Roller Chain
Material
Steel
Chain Number
40
Stocked Finished Bore
1
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.