Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS56 7/8

  • Mfr # 40BS56 7/8

  • Zoro # G2457074


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Material
Steel
Number of Teeth
56
Outside Dia. (In.)
9.203
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS56 7/8
Zoro #
G2457074
UPC #
697950302461
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.203
Pitch Dia.
8.9174
Length through Bore (In.)
1.125
Caliper Diameter
8.6054
Storage Height
1.125
Storage Length
9.203
Storage Width
9.203

Details

Bore Type
Bored to Size
Material
Steel
Number of Teeth
56
Type
Standard Roller Chain
Weight
6.8
Stocked Finished Bore
0.875
Number of Rows
1
Chain Number
40
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.