Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS57 1 1/8

  • Mfr # 40BS57 1 1/8

  • Zoro # G2450689


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
57
Pitch Dia.
9.0764
Type
Standard Roller Chain
Outside Dia. (In.)
9.363
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS57 1 1/8
Zoro #
G2450689
UPC #
697950302508
Country of Origin
United States

Dimensions

Pitch Dia.
9.0764
Outside Dia. (In.)
9.363
Length through Bore (In.)
1.125
Caliper Diameter
8.761
Storage Width
9.363
Storage Length
9.363
Storage Height
1.125

Details

Bore Type
Bored to Size
Number of Teeth
57
Type
Standard Roller Chain
Material
Steel
Weight
6.85
Stocked Finished Bore
1.125
Chain Number
40
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.