Zoro Homepage

Spk Roller Bs, 40BS57 1 7/16

  • Mfr # 40BS57 1 7/16

  • Zoro # G2445630


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.125
Number of Teeth
57
Outside Dia. (In.)
9.363
Pitch Dia.
9.0764
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS57 1 7/16
Zoro #
G2445630
UPC #
697950302522
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.125
Outside Dia. (In.)
9.363
Pitch Dia.
9.0764
Storage Height
1.125
Caliper Diameter
8.761
Storage Length
9.363
Storage Width
9.363

Details

Number of Teeth
57
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Weight
6.6
Number of Rows
1
Chain Number
40
Stocked Finished Bore
1.4375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.