Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS58 1

  • Mfr # 40BS58 1

  • Zoro # G3305901


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Weight
6.9
Number of Teeth
58
Length through Bore (In.)
1.125
Pitch Dia.
9.2355
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS58 1
Zoro #
G3305901
UPC #
697950302553
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.125
Pitch Dia.
9.2355
Outside Dia. (In.)
9.522
Storage Height
1.125
Storage Width
9.522
Storage Length
9.522
Caliper Diameter
8.9235

Details

Weight
6.9
Number of Teeth
58
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Chain Number
40
Number of Rows
1
Stocked Finished Bore
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.