Zoro Homepage

Spk Roller Bs, 40BS59 1 1/2

  • Mfr # 40BS59 1 1/2

  • Zoro # G2445883


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.125
Outside Dia. (In.)
9.681
Number of Teeth
59
Pitch Dia.
9.3946
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS59 1 1/2
Zoro #
G2445883
UPC #
697950302645
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.125
Outside Dia. (In.)
9.681
Pitch Dia.
9.3946
Storage Length
9.681
Storage Width
9.681
Storage Height
1.125
Caliper Diameter
9.0793

Details

Material
Steel
Number of Teeth
59
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
6.8
Number of Rows
1
Chain Number
40
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.