Zoro Homepage

Spk Roller Bs, 40BS59 1 1/4

  • Mfr # 40BS59 1 1/4

  • Zoro # G2449672


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Pitch Dia.
9.3946
Number of Teeth
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS59 1 1/4
Zoro #
G2449672
UPC #
697950302652
Country of Origin
United States

Dimensions

Pitch Dia.
9.3946
Outside Dia. (In.)
9.681
Length through Bore (In.)
1.125
Caliper Diameter
9.0793
Storage Length
9.681
Storage Width
9.681
Storage Height
1.125

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
59
Weight
7.2
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.