Zoro Homepage

Spk Roller Bs, 40BS60 1 1/2

  • Mfr # 40BS60 1 1/2

  • Zoro # G3333588


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.841
Weight
7
Length through Bore (In.)
1.125
Bore Type
Bored to Size
Pitch Dia.
9.5537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS60 1 1/2
Zoro #
G3333588
UPC #
697950006895
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.841
Length through Bore (In.)
1.125
Pitch Dia.
9.5537
Storage Length
9.841
Storage Width
9.841
Caliper Diameter
9.2417
Storage Height
1.125

Details

Weight
7
Bore Type
Bored to Size
Number of Teeth
60
Material
Steel
Type
Standard Roller Chain
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.