Zoro Homepage

Spk Roller Bs, 40BS60 3/4

  • Mfr # 40BS60 3/4

  • Zoro # G3324101


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Weight
7.3
Pitch Dia.
9.5537
Length through Bore (In.)
1.125
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS60 3/4
Zoro #
G3324101
UPC #
697950302737
Country of Origin
United States

Dimensions

Pitch Dia.
9.5537
Length through Bore (In.)
1.125
Outside Dia. (In.)
9.841
Storage Height
1.125
Storage Length
9.841
Storage Width
9.841
Caliper Diameter
9.2417

Details

Weight
7.3
Material
Steel
Type
Standard Roller Chain
Number of Teeth
60
Bore Type
Bored to Size
Stocked Finished Bore
0.75
Chain Number
40
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.