Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS60 7/8

  • Mfr # 40BS60 7/8

  • Zoro # G2449374


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.125
Outside Dia. (In.)
9.841
Bore Type
Bored to Size
Pitch Dia.
9.5537
Number of Teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS60 7/8
Zoro #
G2449374
UPC #
697950302744
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.125
Outside Dia. (In.)
9.841
Pitch Dia.
9.5537
Caliper Diameter
9.2417
Storage Width
9.841
Storage Height
1.125
Storage Length
9.841

Details

Bore Type
Bored to Size
Number of Teeth
60
Type
Standard Roller Chain
Material
Steel
Weight
7.4
Number of Rows
1
Stocked Finished Bore
0.875
Surface Treatment
Protective Coating
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.