Zoro Homepage

Spk Roller Bs, 40BS70 1 3/16

  • Mfr # 40BS70 1 3/16

  • Zoro # G3338768


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
70
Bore Type
Bored to Size
Chain Number
40
Pitch Dia.
11.1446
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS70 1 3/16
Zoro #
G3338768
UPC #
697950302799
Country of Origin
United States

Dimensions

Pitch Dia.
11.1446
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.433
Storage Height
1.25
Storage Width
11.433
Caliper Diameter
10.8326
Storage Length
11.433

Details

Material
Steel
Number of Teeth
70
Bore Type
Bored to Size
Chain Number
40
Weight
10.05
Type
Standard Roller Chain
Number of Rows
1
Stocked Finished Bore
1.1875
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.