Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS70 3/4

  • Mfr # 40BS70 3/4

  • Zoro # G3334638


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Pitch Dia.
11.1446
Weight
10.4
Material
Steel
Outside Dia. (In.)
11.433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS70 3/4
Zoro #
G3334638
UPC #
697950302812
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
11.1446
Outside Dia. (In.)
11.433
Storage Length
11.433
Storage Height
1.25
Storage Width
11.433
Caliper Diameter
10.8326

Details

Weight
10.4
Material
Steel
Bore Type
Bored to Size
Number of Teeth
70
Type
Standard Roller Chain
Chain Number
40
Number of Rows
1
Stocked Finished Bore
0.75
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.