Zoro Homepage

Spk Roller Bs, 40BS72 1 1/2

  • Mfr # 40BS72 1 1/2

  • Zoro # G3359591


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Weight
10.5
Outside Dia. (In.)
11.752
Material
Steel
Pitch Dia.
11.4628
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS72 1 1/2
Zoro #
G3359591
UPC #
697950302843
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.752
Pitch Dia.
11.4628
Length through Bore (In.)
1.25
Caliper Diameter
11.1508
Storage Height
1.25
Storage Length
11.752
Storage Width
11.752

Details

Weight
10.5
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
72
Number of Rows
1
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.