Zoro Homepage

Spk Roller Bs, 40BS72 1

  • Mfr # 40BS72 1

  • Zoro # G3344377


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
11.4628
Material
Steel
Bore Type
Bored to Size
Length through Bore (In.)
1.25
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS72 1
Zoro #
G3344377
UPC #
697950302836
Country of Origin
United States

Dimensions

Pitch Dia.
11.4628
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.752
Caliper Diameter
11.1508
Storage Height
1.25
Storage Width
11.752
Storage Length
11.752

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
10.8
Number of Teeth
72
Chain Number
40
Surface Treatment
Protective Coating
Stocked Finished Bore
1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.