Zoro Homepage

Spk Roller Bs, 40BS72 7/8

  • Mfr # 40BS72 7/8

  • Zoro # G2453163


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
72
Bore Type
Bored to Size
Chain Number
40
Pitch Dia.
11.4628
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS72 7/8
Zoro #
G2453163
UPC #
697950302904
Country of Origin
United States

Dimensions

Pitch Dia.
11.4628
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.752
Storage Height
1.25
Storage Width
11.752
Caliper Diameter
11.1508
Storage Length
11.752

Details

Material
Steel
Number of Teeth
72
Bore Type
Bored to Size
Chain Number
40
Type
Standard Roller Chain
Weight
10.6
Stocked Finished Bore
0.875
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.