Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS80 1 1/4

  • Mfr # 40BS80 1 1/4

  • Zoro # G2456709


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Bore Type
Bored to Size
Material
Steel
Outside Dia. (In.)
13.026
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS80 1 1/4
Zoro #
G2456709
UPC #
697950302935
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
13.026
Pitch Dia.
12.7357
Storage Length
13.026
Storage Width
13.026
Storage Height
1.25
Caliper Diameter
12.4237

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
80
Weight
12.2
Chain Number
40
Stocked Finished Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.