Zoro Homepage

Spk Roller Bs, 40BS80 1

  • Mfr # 40BS80 1

  • Zoro # G3344742


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
80
Outside Dia. (In.)
13.026
Pitch Dia.
12.7357
Weight
12.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS80 1
Zoro #
G3344742
UPC #
697950302911
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.026
Pitch Dia.
12.7357
Length through Bore (In.)
1.25
Storage Width
13.026
Storage Length
13.026
Storage Height
1.25
Caliper Diameter
12.4237

Details

Bore Type
Bored to Size
Number of Teeth
80
Weight
12.6
Material
Steel
Type
Standard Roller Chain
Number of Rows
1
Stocked Finished Bore
1
Surface Treatment
Protective Coating
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.