Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS80 1 7/16

  • Mfr # 40BS80 1 7/16

  • Zoro # G2452061


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Outside Dia. (In.)
13.026
Number of Teeth
80
Pitch Dia.
12.7357
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS80 1 7/16
Zoro #
G2452061
UPC #
697950302966
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
13.026
Pitch Dia.
12.7357
Storage Length
13.026
Storage Width
13.026
Caliper Diameter
12.4237
Storage Height
1.25

Details

Number of Teeth
80
Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
12.2
Stocked Finished Bore
1.4375
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.