Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS80 7/8

  • Mfr # 40BS80 7/8

  • Zoro # G2454660


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Outside Dia. (In.)
13.026
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS80 7/8
Zoro #
G2454660
UPC #
697950302980
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
13.026
Pitch Dia.
12.7357
Storage Width
13.026
Caliper Diameter
12.4237
Storage Height
1.25
Storage Length
13.026

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
80
Weight
12.8
Stocked Finished Bore
0.875
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.