Zoro Homepage

Spk Roller Bs, 40BS84 1 3/16

  • Mfr # 40BS84 1 3/16

  • Zoro # G2455211


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
84
Type
Standard Roller Chain
Pitch Dia.
13.3721
Bore Type
Bored to Size
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS84 1 3/16
Zoro #
G2455211
UPC #
697950303031
Country of Origin
United States

Dimensions

Pitch Dia.
13.3721
Length through Bore (In.)
1.25
Outside Dia. (In.)
13.663
Storage Height
1.25
Caliper Diameter
13.0601
Storage Length
13.663
Storage Width
13.663

Details

Number of Teeth
84
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
13.4
Stocked Finished Bore
1.1875
Chain Number
40
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.